Cole-Parmer Large UV Viewing Cabinet with 365nm Wavelength Lamps, 115VAC; 23 13/32" L

Representative image only.
Cole-Parmer Item # EW-97621-20
Get uniform UV illumination for optimal viewing
  • Stay comfortable with soft rubber viewport viewing area
  • Removable bottom panel allows cabinet to be placed over large samples or transilluminator
  • Block out ambient light with lightweight access curtain
  • Protect your eyes with contrast control filter
  • Four 15-watt longwave ultraviolet tubes provide illumination
  • 1 year warranty

PRODUCT OPTIONS

$3,200.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Wavelength365nm
  • Chamber Width (in)21
  • Chamber Height (in)8
  • Chamber Depth (in)13
  • Chamber Width (cm)53.34
  • Chamber Height (cm)20.32
  • Chamber Depth (cm)33.02
  • Width (in)23 2/5
  • Height (InchShort)13
  • Depth (in)15 3/4
  • Width (cm)59.4
  • Height (cm)33
  • Depth (cm)40
  • Bulb / Tube TypeWhite light
  • Power (VAC)115
  • Power (watts)15
  • Power (Hz)60
  • Intensity (µW/cm2)2000
  • DescriptionLarge UV Viewing Cabinet with 365nm Wavelength Lamps, 115VAC; 23 13/32\" L
  • Warranty1 Year
1 Year Warranty

Includes

Four 15-watt longwave ultraviolet tubes.

Key Features

  • Stay comfortable with soft rubber viewport viewing area
  • Removable bottom panel allows cabinet to be placed over large samples or transilluminator
  • Block out ambient light with lightweight access curtain
  • Protect your eyes with contrast control filter
  • Four 15-watt longwave ultraviolet tubes provide illumination
  • 1 year warranty

More About this Item

These customizable UV viewing cabinets provide a compact darkroom environment for viewing materials under ultraviolet conditions. Manufactured of durable lightweight plastic, the cabinets are designed for long life and rugged use in a wide range of applications. Bottom panel of each cabinet is removable and the unit can easily be placed over samples or a transilluminator. A lightweight access curtain allows you easy entry and blocks out external light. The view port combines a comfortable soft rubber, which can accommodate eyeglasses, and a contrast control filter blocks out ultraviolet radiation.
A wide range of cabinet models and ultraviolet wavelength configurations for use in the laboratory or industrial applications are available.

Large UV viewing cabinet features four 15-watt longwave ultraviolet tubes mounted on one side of the cabinet. Control switches, for selecting UV or white light, are conveniently located on the top of the cabinet.

Product may contain trace amounts of mercury; cautions should be used in breakage, cleanup, shipping and/or disposal.

Warning: Do not expose eyes and skin to shortwave ultraviolet radiation as rays may be harmful to unprotected eyes and skin.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat