Cole-Parmer Vacuum Pump, 0.37 cfm, 20" Hg, 120 VAC

Representative image only.
Cole-Parmer Item # EW-79202-30
Compact size and integral handle make pump easily transportable
  • Economical Air Admiral pump serves as pressure or vacuum source with an excellent price to performance ratio
  • Low-friction piston runs cool and quiet for a long service life with a consistent performance

PRODUCT OPTIONS

$705.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Wetted Parts304 Stainless Steel, Aluminum, PTFE, Viton®
  • Free-Air Capacity (CFM)0.37
  • Free-Air Capacity (LPM)10.5
  • Free-Air Capacity (LPH)628.6
  • Max Vacuum (in Hg)20
  • Max Vacuum (mbar)336.3
  • Max Vacuum (mm Hg)252
  • Max Vacuum (torr)252
  • Port Size3/8" hose barb
  • Max Temperature (° F)104
  • Max Temperature (° C)40
  • Duty CycleContinuous
  • Power (VAC)120
  • Power (amps)4.6
  • Motor TypeSingle pole
  • Height (in)10
  • Width (in)14.8
  • Length (in)8.3
  • Height (cm)25.4
  • Width (cm)37.59
  • Length (cm)21.08
  • Height (mm)254
  • Width (mm)375.9
  • Length (mm)210.8
  • Motor hp1/4
  • DescriptionVacuum Pump, 0.37 cfm, 20" Hg, 120 VAC

Key Features

  • Economical Air Admiral pump serves as pressure or vacuum source with an excellent price to performance ratio
  • Low-friction piston runs cool and quiet for a long service life with a consistent performance

More About this Item

This portable vacuum pump is designed for versatility with a tough, lightweight plastic housing and integral carrying handle. The long-wearing motor delivers performance characteristics suitable for a wide range of applications. Pump features a convenient cord storage compartment in its base.
Note: Do not pump liquids or immerse pump. Avoid organic, basic, and acidic vapors.

Air Admiral Vacuum Station provides you with the portability of the standard Air Admiral but with enhanced features of a vacuum gauge to measure the level of the system, regulator valve to adjust the vacuum level, and a catchpot to prevent ingestion of fluids in the pump.
What's included: a 6-ft (1.8-m) cord with US standard plug.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat