Cole-Parmer Valved Acrylic Flowmeter, 100 mm Scale for Air, 10-100 LPM

Representative image only.
Cole-Parmer Item # EW-32461-60
Meter with valve provides flow control through a highly durable meter body
  • Ideal for process plant applications on air sampling equipment, gas analyzers and chemical feed systems for water treatment
  • Integrated precision valve allows precise manual flow across the full scale
  • The flexible design allows for panel or bench mounting
  • 100-mm flowmeter
  • For air 10 to 100 LPM

PRODUCT OPTIONS

$119.00USD / Each

$262.00USD / Each

for an additional
$262.00USD / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Accuracy±3% full-scale
  • Repeatability±0.5% full-scale
  • Width (")1
  • Min Air Flow Rate (mL/min)10000
  • Max Air Flow Rate (mL/min)100000
  • Min Flow Rate (mL/min)10000
  • Max Flow Rate (mL/min)100000
  • Material FittingChrome-plated brass
  • Material ValveBrass
  • Material O-RingBuna-N
  • Material Float316 SS
  • Material HousingAcrylic
  • Max Operating Temperature (° F)150
  • Max Operating Temperature (° C)65
  • Gas TypeAir
  • Media TypeArgon;Carbon Dioxide;Carbon Monoxide;Oxygen;Helium;Hydrogen;Nitrogen;Acetylene;Air;Water
  • Display Type100 mm Scale
  • DescriptionValved Acrylic Flowmeter, 100 mm Scale for Air, 10-100 LPM

Includes

Flowmeter

Key Features

  • Ideal for process plant applications on air sampling equipment, gas analyzers and chemical feed systems for water treatment
  • Integrated precision valve allows precise manual flow across the full scale
  • The flexible design allows for panel or bench mounting
  • 100-mm flowmeter
  • For air 10 to 100 LPM

More About this Item

Machined from solid acrylic blocks, these meters have integral metering tubes that provide precise readings even in aggressive plant environments. The meters’ inlet/outlet ports and mounting studs are extended for easy panel installation. An alternate option is a tripod base (sold separately) which allows for mobility from bench to bench.

Note: There are many additional types of acrylic flowmeters not listed here. Contact our Application Specialists for quotes on acrylic meters with special requirements.

ACCESSORIES

Accessories

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat