This item is now discontinued. Please browse similar items

Cole-Parmer Vinyl Desk-Height Chair, Chrome Base, No Tilt, Adjustable Arms, Glides

Representative image only.
Cole-Parmer Item # EW-90001-99

SPECS & DESCRIPTION

Specifications & Description

  • Length (")25
  • Width (in)25
  • Height (in)49 3/4
  • Depth (in)25
  • Length (in)25
  • Width (cm)63.5
  • Height (cm)126.365
  • Depth (cm)63.5
  • Length (cm)63.5
  • MaterialVinyl
  • Shipping weight (kg)16.308
  • Shipping weight (lbs)36
  • DescriptionAdjustable Arms, Glides

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat