Cole-Parmer Vinyl Medium Bench-Height Stool With Back, Glides, Tilt Seat, No Foot Ring, Regular Casters

Representative image only.
Cole-Parmer Item # EW-90003-29
Ergonomic design for comfort & productivity
  • Pneumatic height adjustment allows comfortable seating for any application
  • Five-leg base with a choice of casters or glides — roll or stay stationary
  • Optional seat tilt for wider range of motion
  • Foot rings available for more relaxing seating positions
  • Warranty 15 years on parts, 5 years on upholstery, lifetime on pneumatic lift

SPECS & DESCRIPTION

Specifications & Description

  • Length (\")25
  • Width (InchShort)25
  • Width (in)25
  • Height (in)45 1/2;45 1/2
  • Depth (in)25
  • Length (in)25
  • Width (cm)63.5
  • Height (cm)115.57
  • Depth (cm)63.5
  • Length (cm)63.5
  • MaterialVinyl
  • Shipping weight (kg)14.949
  • Shipping weight (lbs)33
  • DescriptionTilt Seat, Regular Casters
  • WarrantyWarranty 15 years on parts, 5 years on upholstery, lifetime on pneumatic lift

Key Features

  • Pneumatic height adjustment allows comfortable seating for any application
  • Five-leg base with a choice of casters or glides — roll or stay stationary
  • Optional seat tilt for wider range of motion
  • Foot rings available for more relaxing seating positions
  • Warranty 15 years on parts, 5 years on upholstery, lifetime on pneumatic lift

More About this Item


Choose between the following colors:
Adobe - 8501
Black - 8540
Burgundy - 8569
Charcoal - 8605
Colonial - 8546
Dove - 8567
Imperial - 8582
Orange - 8613
Taupe - 8584

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat