Cole-Parmer Vinyl Medium Bench-Height Stool Without Back, Glides, Chrome Foot Ring, Glides

Representative image only.
Cole-Parmer Item # EW-90003-06
Ergonomic design for comfort & productivity
  • Pneumatic height adjustment allows comfortable seating for any application
  • Five-leg base with a choice of casters or glides — roll or stay stationary
  • Warranty 15 years on parts, 5 years on upholstery, lifetime on pneumatic lift

SPECS & DESCRIPTION

Specifications & Description

  • Length (\")25
  • Width (InchShort)25
  • Width (in)25
  • Height (in)53;53
  • Depth (in)25
  • Length (in)25
  • Width (cm)63.5
  • Height (cm)134.62
  • Depth (cm)63.5
  • Length (cm)63.5
  • MaterialVinyl
  • Shipping weight (kg)16.308
  • Shipping weight (lbs)36
  • DescriptionChrome Foot Ring, Glides
  • WarrantyWarranty 15 years on parts, 5 years on upholstery, lifetime on pneumatic lift

Key Features

  • Pneumatic height adjustment allows comfortable seating for any application
  • Five-leg base with a choice of casters or glides — roll or stay stationary
  • Warranty 15 years on parts, 5 years on upholstery, lifetime on pneumatic lift

More About this Item


Choose between the following colors:
Adobe - 8501
Black - 8540
Burgundy - 8569
Charcoal - 8605
Colonial - 8546
Dove - 8567
Imperial - 8582
Orange - 8613
Taupe - 8584

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat