This item is now discontinued. We recommend the following as suggested replacements: EW-33732-31

Cole-Parmer Wall Cabinet with Solid Sliding Doors, 36x30x12; Silver Gray

Representative image only.
Cole-Parmer Item # EW-33732-37
Convenient storage where you most need it
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Width (in)36
  • Height (in)30
  • Depth (in)12
  • Width (cm)91.44
  • Height (cm)76.2
  • Depth (cm)30.48
  • DescriptionWall Cabinet with Solid Sliding Doors, 36x30x12; Silver Gray
  • Warranty1 Year
1 Year Warranty

Key Features

  • 1 year warranty

More About this Item

Convenient storage where you most need it, cabinets are available with hinged or sliding doors and sold or glass. Wall and floor cabinets are silver gray in color. 30" tall wall cabinets have two shelves; 84" tall floor cabinets have five shelves.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat