Cole-Parmer Wide-Mouth Sample Containers, PP, 480 mL

Representative image only.
Cole-Parmer Item # EW-06101-50

$42.50USD / Pkg of 6

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (mL)480
  • Capacity (oz)16
  • MaterialPolypropylene
  • Cap MaterialPolypropylene (PP)
  • Cap / Stopper Size89 mm
  • Cap ColorWhite
  • Bottle ColorTranslucent
  • AutoclavableYes
  • Outside Diameter (OD) (in)3 3/4
  • Outside Diameter (OD) (cm)8.9
  • Overall Height (in)3 1/2
  • Overall Height (cm)9.5
  • DescriptionWide-Mouth Sample Containers, PP, 480 mL

More About this Item

Chemical-resistant polypropylene (PP) containers come with white PP linerless lids. Autoclavable.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-847-549-7600
Live chat