COMARK HT100/PK19 HACCP-Series Touch Data Logging Thermometer with Pk19 Penetration Probe

Representative image only.
COMARK Mfr # HT100/PK19 – Item # EW-90025-63
Provides effective due diligence paperless records and tamper-proof data
  • Critical control points are monitored with programmable corrective actions
  • Store up to 65,000 readings in up to 100 separate folders
  • Download data to Microsoft® Excel® or export in PDF format
  • Accepts all type K thermocouple probes (order separately)
  • Water resistant with durable ABS plastic rubber boot
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Meter Measurement TypeThermocouple
  • Types Of Probes AcceptedType K
  • Min Temperature (° F)-99
  • Max Temperature (° F)999
  • Min Temperature (° C)-73
  • Max Temperature (° C)537
  • Accuracy±1.0°F (±0.5°C)
  • Resolution0.1°
  • OutputUSB
  • Data LoggingYes
  • Memory Capacity65000 data points
  • Low Battery IndicatorYes
  • Display Type3\" Color Touch-Screen
  • Height (in)6 1/2
  • Width (in)9 1/2
  • Depth (in)3 1/2
  • No. of Probe(s) Included1
  • Battery Life8 hours
  • DescriptionHACCP-Series Touch Data Logging Thermometer with Pk19 Penetration Probe
  • Warranty1 year
1 Year WarrantyIP54 RatedNSF international certified

Key Features

  • Critical control points are monitored with programmable corrective actions
  • Store up to 65,000 readings in up to 100 separate folders
  • Download data to Microsoft® Excel® or export in PDF format
  • Accepts all type K thermocouple probes (order separately)
  • Water resistant with durable ABS plastic rubber boot
  • 1 year warranty

More About this Item

Comark’s HT100 touch-screen HACCP data logging thermometer is designed to collect, record, and store daily temperatures measurements within your receiving, storage, preparation, cooking, and holding areas. The meter can also be customized with user-defined checklists for temperature and nontemperature needs. Corrective actions can be logged to demonstrate your immediate response to any failures noted while doing your checklist.

The thermometer includes computer-based software that is easy and intuitive to use, allowing you to customize the program to be as simple or as detailed as you wish—record and set corrective actions for whatever is most important to you. The software can be downloaded from the Comark website at no charge.

Other features include 3” color touch screen, °F /°C selection, password protection, and low-battery indicator.

The HT100 HACCP data logging thermometer is also available with either a penetration probe with 1.5-mm tip or a faster responding probe with 1.1-mm microtip.

The HT100 is paired with either the PK19M penetration probe with a 1.5mm reduced tip.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat