COMARK N9002 Waterproof thermocouple thermometer, Dual Input

Representative image only.
COMARK Mfr # N9002 – Item # EW-90025-30
Ideal for use in food processing, HVAC, and industrial applications
  • IP67-rated case is water- and dustproof
  • Interactive menu allows for easy selection of all features

PRODUCT OPTIONS

$260.00USD / Each
$325.00USD / Each
Often Bought with…

SPECS & DESCRIPTION

Specifications & Description

  • Meter Measurement TypeThermocouple
  • Number Of Probe Channels2
  • Types Of Probes AcceptedType J, Type K, Type N, Type R, Type S, Type T
  • Min Temperature (° F)-328
  • Max Temperature (° F)3212
  • Min Temperature (° C)-200
  • Max Temperature (° C)1767
  • Accuracy±0.1% of reading 0.4°F (±0.2°C)
  • Resolution0.1°; 1° above 1832°F (1000°C)
  • IP RatingIP67
  • Display Type0.5" Display, 4-digit LCD
  • Height (in)7 1/4
  • Width (in)3
  • Depth (in)1 1/8
  • Battery Life200 hours
  • BatteryAA Battery (2)
  • DescriptionWaterproof thermocouple thermometer, Dual Input
Two year warranty

Includes

certificate of conformity and batteries.

Key Features

  • IP67-rated case is water- and dustproof
  • Interactive menu allows for easy selection of all features

More About this Item

Thermometers are ideal for use in industrial, food processing, HVAC, refrigeration, and many more applications. They have a high degree of accuracy, rapid response time, and exceptional battery life. All models accept thermocouple probes with miniature connection, and feature an IP67-rated case, °F /°C selectable units, data hold, and auto-off function. Unit has BioCot™ antimicrobial protection ideal for use in the food industry.

Models 90025-30; Differential shown on screen between T1 and T2. Compatible with thermocouple types K, N, T, J, R, S, E and B.

ACCESSORIES

Accessories

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat