COMARK P250W Folding Food Service Thermometer, °F

Representative image only.
COMARK Mfr # P250FW – Item # EW-90025-50
LEDs provide quick indication of HACCP food temperature zones
  • Pocket-size thermometer with folding probe—convenient for carrying
  • Adjust probe angle to go where you need it

$80.80USD / Each
$101.00USD / Each

$75.00USD / Each

Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Meter Measurement TypeDigital Indicator
  • Number Of Probe Channels1
  • Min Temperature (° F)-4
  • Max Temperature (° F)122
  • Accuracy±0.3% of reading 1.35°F; ±0.7% of reading 0.45°F above 257°F
  • Resolution0.1°
  • Height (in)2
  • Width (in)6 11/16
  • Depth (in)1
  • No. of Probe(s) Included1
  • Probe Length (in)4
  • BatteryAA Battery (2)
  • DescriptionFolding Food Service Thermometer, °F

Key Features

  • Pocket-size thermometer with folding probe—convenient for carrying
  • Adjust probe angle to go where you need it

More About this Item

Use this folding thermometer for any food handling application—three LEDs provide instant, error-free indication of critical food temperature zones. Yellow indicates frozen (below –18°C/0°F), green indicates chilled (0°C/32°F to 5°C/41°F), and red indicates cooked (above 70°C/158°F). Type T thermocouple provides accurate readings for a wide range of food applications. Thermometer is easy to use—simply swing probe open to switch thermometer on, swing back to switch off. Probe clips securely to side of thermometer. Order antimicrobial wipes separately to clean probe between temperature checks.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat