COMARK T220/38A Espresso/Steam Table Thermometer, 1-3/4" Dial, 8" Stem and Clip

Representative image only.
COMARK Mfr # T220/38A – Item # EW-90025-84
Tough, durable, accurate
  • Measurements are in degrees Fahrenheit
  • Tenperature Range: 0 to 220°F
  • Accuracy: +/- 1 Division
  • Divisions: 2°
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Min Temperature (° F)0
  • Max Temperature (° F)220
  • Division (° F)2
  • Dial Size (in)1.75
  • Stem Length (in)8
  • DescriptionEspresso/Steam Table Thermometer, 1-3/4\" Dial, 8\" Stem and Clip
  • Warranty1 year
1 Year Warranty

Key Features

  • Measurements are in degrees Fahrenheit
  • Tenperature Range: 0 to 220°F
  • Accuracy: +/- 1 Division
  • Divisions: 2°
  • 1 year warranty

More About this Item

The Comark T220/38A thermometer is perfect for checking steam table temperatures when making espresso, latte and hot chocolate. This thermometers has a sturdy clip so the thermometer attaches securely to cups or jugs helping to produce silky milk froth every time.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat