Constant-torque, general-purpose mixer, 115 VAC

Representative image only.
Mfr # 1750 – Item # EW-50402-10
  • 1 year warranty

$901.50USD / Each

$172.00 - $242.00USD / Each

for an additional
$242.00USD / Each
for an additional
$172.00USD / Each
Time to recalibrate? Click on the calibration service to view details, then order.
Consider alternative

SPECS & DESCRIPTION

Specifications & Description

  • Material316 Stainless Steel
  • Min Speed (rpm)0
  • Max Speed (rpm)2000
  • Max Torque (in-oz)39
  • Impeller Size (in)2.5
  • Impeller Size (mm)63.5
  • Shaft Diameter (in)0.375
  • Shaft Diameter (mm)9.53
  • Shaft Length (in)12
  • Shaft Length (mm)304.8
  • Power (Phase)1
  • Power (VAC)115
  • Power (Hz)60
  • Motor hp1/15
  • DescriptionConstant-torque, general-purpose mixer, 115 VAC
  • Warranty1 Year
1 Year WarrantyUL Listed to Canadian safety standards.Canadian Standards AssociationETL ListedUL Listed.

Key Features

  • 1 year warranty

More About this Item

General-Purpose Mixer is specifically designed to handle medium-viscosity fluids for a wide range of applications.
General-purpose laboratory mixers include:
3/8" dia x 12"L, 316 SS shaft
2-1/2" dia, 316 SS propeller
collet
10"L x 9/16" dia aluminum mounting rod
6-ft, three-wire cord with plug for 115 VAC models; for 220 VAC models, specify country of destination for correct line cord

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat