Continental Industries RVD35V75TL Continental 3-Phase Solid-State Contactors; 575VAC/35A/DC Logic

Representative image only.
Continental Industries Mfr # SSM3A325BD – Item # EW-94469-55

SPECS & DESCRIPTION

Specifications & Description

  • Load Rating575 VAC, 4 to 32 VDC
  • Max Current (amps)35
  • Input LogicOn: >4 VDC (at 10 mA)
  • DescriptionContinental 3-Phase Solid-State Contactors; 575VAC/35A/DC Logic

More About this Item

FEATURES

  • Superior Surge Survival™ Technology
  • 25 amp ratings
  • 575 or 660V max
  • Integrated heatsink
  • Optically isolated
  • LED input indicator
  • Direct copper bonded SCRs
  • 1400 volt peak blocking voltage
  • Meets EN60947-4-3
  • UL recognized, CSA listed

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat