Continuous Agitation Mixer, 0-2000 rpm, 1/15 HP Motor; 115 VAC

Representative image only.
Mfr # THE AGITATOR – Item # EW-50403-00
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Material316 Stainless Steel
  • Min Speed (rpm)0
  • Max Speed (rpm)2000
  • Max Torque (in-oz)39.8
  • Impeller Size (in)20.5
  • Impeller Size (mm)520.7
  • Shaft Diameter (in)0.375
  • Shaft Diameter (mm)9.53
  • Shaft Length (in)12
  • Shaft Length (mm)304.8
  • Power (Phase)1
  • Power (VAC)115
  • Power (Hz)60
  • Motor hp1/15
  • DescriptionContinuous Agitation Mixer, 0-2000 rpm, 1/15 HP Motor; 115 VAC
  • Warranty1 Year
1 Year Warranty

Key Features

  • 1 year warranty

More About this Item

Continuous Agitation Mixer provides instant, automatic forward-and-reverse rotation for thorough mixing without vortexing. The resulting highly-efficient action keeps material in homogeneous suspension and minimizes formation of air bubbles. Variable reversing time cycle allows you to set the cycle time from 2 to 20 seconds. You can also use this unit as a regular mixer by turning off the reversing action. The direct-drive motor is specially designed to handle viscous fluids.
Continuous agitation mixer includes:
– 3/8" dia x 12"L 316 SS shaft
– 2-1/2" dia 316 SS propeller
– chuck
– 10"L x 9/16" dia mounting rod
– 6-ft, three-wire cord with plug

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat