Continuous-Duty Double-Diaphragm Pump; PP/Santoprene, 3.5 GPM, 115 VAC

Representative image only.
Item # EW-75102-00
No metal wetted parts permit use with corrosive liquids
  • Continuous at 15 psi (1 bar) and 70°>F (21°>C) ambient temperature
  • All models feature factory-set pressure limits to protect pumps from damage—pumping stops when high limit is reached, resumes when pressure decreases to low setting.

$707.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Max Flow Rate (GPM)3.5
  • Max Flow Rate (LPM)13.2
  • Max Flow Rate (GPH)209.4
  • Max Flow Rate (LPH)792
  • Suction Lift Dry (in H₂O)120
  • Suction Lift Dry (mm of H₂O)3100
  • Suction Lift Dry (in Hg)8.8
  • Suction Lift Dry (mm Hg)534
  • Self-PrimingYes
  • Motor TypeTEFC
  • Power (VAC)115
  • Power (amps)1.8
  • Power CordYes
  • Wetted MaterialsPolypropylene, Santoprene®, Nitrile
  • Inlet Connection1/2" hose barb
  • Outlet Connection1/2" hose barb
  • Particulates, Max size dia (in)0.04
  • Run DryYes
  • Max Particulates Size Diameter (cm)1
  • Max Temperature (° F)175
  • Max Temperature (° C)79
  • Viscosity, Max (cP)250
  • Duty Cycle ContinuousYes
  • Length (in)11.3125
  • Height (in)5.625
  • Width (in)5.4375
  • Length (cm)28.73
  • Height (cm)14.29
  • Width (cm)13.81
  • DescriptionContinuous-Duty Double-Diaphragm Pump; PP/Santoprene, 3.5 GPM, 115 VAC

Key Features

  • Continuous at 15 psi (1 bar) and 70°>F (21°>C) ambient temperature
  • All models feature factory-set pressure limits to protect pumps from damage—pumping stops when high limit is reached, resumes when pressure decreases to low setting.

More About this Item

Multi-chambered pump offers efficient transfer of mild acids, bases, and light oils. Thermal overload protected, permanent-magnet motor. Pump includes 6-ft power cord with three-prong plug. Order replacement diaphragms or valve kits under accessories.

ACCESSORIES

Accessories

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat