Oakton 4562 Traceable® Conductivity Standard with Calibration, Individually-Tested; 200,000 µS, 16 oz, 473 mL

Representative image only.
Oakton Item # EW-00652-59
Each serialized bottle supplied with an individualized certificate
  • Get accurate, reliable measurements with included NIST-traceable calibration

SPECS & DESCRIPTION

Specifications & Description

  • Conductivity Value (µS)200000
  • Conductivity Value (mS)200
  • TDS Value (ppm)133333
  • Resistivity Value (MΩ)5E-06
  • Volume (mL)473
  • Volume (oz)16
  • DescriptionTraceable® Conductivity Standard with Calibration, Individually-Tested; 200,000 µS, 16 oz, Individually Tested
1 Year WarrantyNIST Traceable Calibration

Key Features

  • Get accurate, reliable measurements with included NIST-traceable calibration

More About this Item

NIST-Traceable Calibration Standards are the most accurate available. Accuracy at 25°C is ±0.25 micromhos for 1, 5, and 10 microsiemen solutions and ±0.25% for other solutions or the uncertainty shown on the certificate, whichever is greater. Also includes step-by step calibration instructions and temperature-compensation chart. One 16-oz glass bottle.
Traceable® products are calibrated to NIST-traceable standards and ready to use as soon as you receive it. Each product goes through an intense vetting process before it can carry the Traceable name, and it includes NIST-traceable certification. This means that a 17025-accredited calibration test lab has confirmed that the product meets or exceeds all stated specifications, saving you both time and money by not having to calibrate separately.
NIST-traceable calibration also helps you meet quality standards and regulatory compliance for ISO, FDA, cGMP, VFC, CAP, CLIA and Joint Commission requirements.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat