CoorsTek 60204 Porcelain Standard-Form Evaporating Dish, 385 mL; 1/Pk

Representative image only.
CoorsTek Mfr # 60204 – Item # EW-17812-09

$103.00USD / Pkg of 1

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (mL)385
  • Capacity (oz)13
  • MaterialPorcelain
  • Top Outside Diameter (in)5 3/4
  • Top Outside Diameter (cm)14.5
  • Overall Height (in)1
  • Overall Height (cm)4.8
  • DescriptionPorcelain Standard-Form Evaporating Dish, 385 mL; 1/Pk

More About this Item

Evaporating dishes with lip and spout, models 17812-00 thru -08 and -18 are glazed inside and out except the rim; models 17812-09 thru -16 are glazed inside and partly outside. Autoclavable.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat