CoorsTek 60233 Porcelain Shallow-Form Evaporating Dish, 100 mL; 18/Cs

Representative image only.
CoorsTek Mfr # 66233 – Item # EW-17814-26
Gazed interior makes clean up easy
  • Easy-pour spout
  • Autoclavable

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (mL)100
  • Capacity (oz)3.375
  • MaterialPorcelain
  • Top Outside Diameter (in)4 1/8
  • Top Outside Diameter (cm)10.5
  • Overall Height (in)15/16
  • Overall Height (cm)2.4
  • DescriptionPorcelain Shallow-Form Evaporating Dish, 100 mL; 18/Cs

Key Features

  • Easy-pour spout
  • Autoclavable

More About this Item

These shallow-form evaporating dishes with lip and spout are glazed inside (except the rim) for easy clean-ups and are partly glazed outside.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat