CoorsTek 60245 Buchner Funnels, Ceramic, 700 mL, 2/cs

Representative image only.
CoorsTek Mfr # 66245 – Item # EW-17815-34
Stand up to harsh chemicals
  • Glazed inside and out for easy cleaning
  • Autoclavable

SPECS & DESCRIPTION

Specifications & Description

  • MaterialCeramic
  • Capacity (mL)700
  • Capacity (oz)23.75
  • Overall Height (mm)202
  • Overall Length (mm)202
  • Overall Length (in)7 15/16
  • Filter Paper Diameter (mm)124
  • DescriptionBuchner Funnels, Ceramic, 700 mL, 2/cs

Key Features

  • Glazed inside and out for easy cleaning
  • Autoclavable

More About this Item

Fixed perforated plates accept standard paper filter sizes. Funnels are glazed except for the rim.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat