CoorsTek 66282 Buchner Vacuum Funnels, Ceramic, 1900 mL, 1/cs

Representative image only.
CoorsTek Mfr # 66282 – Item # EW-17817-24

SPECS & DESCRIPTION

Specifications & Description

  • MaterialCeramic
  • Capacity (mL)1900
  • Capacity (oz)64
  • Overall Height (mm)122
  • Overall Length (mm)122
  • Overall Length (in)4 3/4
  • Filter Paper Diameter (mm)185
  • DescriptionBuchner Vacuum Funnels, Ceramic, 1900 mL, 1/cs

More About this Item

One piece tabletop filter with side outlet for vacuum filtration accepts standard filters. Funnels are glazed inside and out except for the rim. Tubulature OD is approximately 14.5 mm at widest point. Autoclavable.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat