This item is now discontinued. We recommend the following as suggested replacements: EW-17829-56

CoorsTek 60316 Porcelain Mortar, 145 mL, case of 12

Representative image only.
CoorsTek Mfr # 66316 – Item # EW-17820-24

SPECS & DESCRIPTION

Specifications & Description

  • Mortars Capacity (mL)150
  • Mortars Top OD (mm)85
  • Mortars Height (mm)65
  • DescriptionPorcelain Mortar, 145 mL, case of 12

More About this Item

Mortars are glazed all over except for grinding surfaces and the outside bottom. Features include lip and pour spout. Mortar and pestle are sold as separate pieces. Autoclavable.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat