CoorsTek 60477 Glazed Porcelain Spoon/Spatula, 0.1 mL, 3-7/8" L; 1/Pk

Representative image only.
CoorsTek Mfr # 60477 – Item # EW-17828-00

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (oz)0.0034
  • Capacity (mL)0.1
  • Overall Length (in)3 7/8
  • Overall Length (cm)9.84
  • MaterialPorcelain
  • SterileNo
  • DescriptionGlazed Porcelain Spoon/Spatula, 0.1 mL, 3-7/8\" L; 1/Pk

More About this Item

Spatula/spoons are glazed all over. Autoclavable.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat