CoorsTek 66153 Porcelain Gooch Filter-Crucible, 130 mL, 30 mm Filter; 1/Pk

Representative image only.
CoorsTek Mfr # 66153 – Item # EW-17805-06

SPECS & DESCRIPTION

Specifications & Description

  • MaterialPorcelain
  • Capacity (mL)130
  • Top Outside Diameter (mm)55
  • AutoclavableYes
  • Filter Size30
  • Pore Size (mm)1
  • DescriptionPorcelain Gooch Filter-Crucible, 130 mL, 30 mm Filter; 1/Pk

More About this Item

Gooch filter-crucibles are glazed inside and out except for outside bottom and rim. Use for total suspended solids determination. Crucibles accept standard filter paper sizes. Autoclavable.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat