Corning 1730-2C Snap-Seal Plastic Sample Containers, Translucent PP, 1-1/2 oz

Representative image only.
Corning Mfr # 1730-2C – Item # EW-62261-10
Won’t spill or leak
  • Cap remains securely locked
  • Reduce chance of contamination with hinged-cap design
  • Autoclavable polypropylene

PRODUCT OPTIONS

$228.00USD / Case of 400

BUY MORE & SAVE

  • 1-4$228.00USD / Case of 400
  • 5-9$205.20USD / Case of 400
  • 10+$182.40USD / Case of 400

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (mL)45
  • Capacity (oz)1.5
  • MaterialPolypropylene
  • Cap MaterialPolypropylene (PP)
  • Cap ColorNatural
  • Bottle ColorTranslucent
  • AutoclavableYes
  • Outside Diameter (OD) (in)1
  • Outside Diameter (OD) (cm)2.9
  • Overall Height (in)3
  • Overall Height (cm)8.6
  • DescriptionSnap-Seal Plastic Sample Containers, Translucent PP, 1-1/2 oz

Key Features

  • Cap remains securely locked
  • Reduce chance of contamination with hinged-cap design
  • Autoclavable polypropylene

More About this Item

Ideal for storing liquids or solids, these Snap-Seal™ polypropylene(PP) containers feature a unique sealing design. When containers are properly closed, your sample won’t spill or leak whether it’s right-side up or upside down. Locking device keeps the cap closed and secure. Hinged cap design keeps your fingers away from lid and sample, reducing chances of sample contamination. Autoclavable.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat