Corning 430052 Conical-Bottom Tubes, 15 mL/PP/Plug; 50x10 Racks

Representative image only.
Corning Mfr # 430052 – Item # EW-17400-24

$318.00USD / Case of 500


  • 1-5$318.00USD / Case of 500
  • 6-29$286.20USD / Case of 500
  • 30-119$270.30USD / Case of 500
  • 120+$254.40USD / Case of 500
Often Bought with…


Specifications & Description

  • Max RCF x g12000
  • SterileYes
  • Tube Capacity (mL)15
  • Tube MaterialPolypropylene
  • Tube ColorClear
  • Tube Bottom ShapeConical
  • Tube Length (mm)118.9
  • Tube Outside Diameter (OD) (mm)15.8
  • Cap IncludedYes
  • Cap StylePlug Seal
  • GraduationsYes
  • DescriptionConical-Bottom Tubes, 15 mL/PP/Plug; 50x10 Racks

More About this Item

Corning® tubes are available with either plug seal or flat top caps. Fifteen- and 50-mL tubes feature black printed graduations and a white writing patch; 250- and 500-mL tubes feature molded-in graduations. All are sterile and certified nonpyrogenic. The 50-mL tube 17400-44 is self-standing.
You can color code the 15- and 50-mL plug seal tubes using the cap inserts sold separately on page 163. The 250- and 500-mL tubes require adapters 17404-00 and 17404-05 respectively, sold separately.

Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.




Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat