Corning Cryogenic Vials, Sterile, Polypropylene, Self-Standing with Round Bottom, External Thread, 2 mL; 50/Pk

Representative image only.
Corning Mfr # 430659 – Item # EW-44351-02
Safely and securely store your cryogenic samples
  • Supplied sterile and certified non-pyrogenic
  • Polypropylene construction withstands temperatures to -196°C
  • Silicone washers provide a secure seal

PRODUCT OPTIONS

$50.00USD / Pkg of 50
Reliable Protection

SPECS & DESCRIPTION

Specifications & Description

  • Volume (mL)2
  • Tube MaterialPolypropylene
  • Tube Bottom ShapeSelf-Standing with Round Bottom
  • Tube ColorNatural
  • Cap TypeScrew
  • Cap Diameter (mm)13.716
  • Cap MaterialPolypropylene
  • Cap colorOrange
  • ThreadExternal
  • Septum TypeSilicone Washer
  • SterileYes
  • Height (in)1 59/64
  • Outside Diameter (in)1/2
  • Height (mm)48.768
  • Outside Diameter (mm)12.7
  • DescriptionCryogenic Vials, Sterile, Polypropylene, Self-Standing with Round Bottom, External Thread, 2 mL; 50/Pk

Key Features

  • Supplied sterile and certified non-pyrogenic
  • Polypropylene construction withstands temperatures to -196°C
  • Silicone washers provide a secure seal

More About this Item

Vials feature a self-standing design with black graduations and larger marking spots for easier filling and sample identification. Choose from internal or external threaded vials for a wide range of applications.

Vial caps will hold Corning® color-coded inserts and will lock into Corning® cryogenic racks for single-handed operation. Cap inserts and self-locking racks are sold separately.

Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat