Corning 430771 Disposable Vacuum Filtration Systems, 0.2um NYL, 250 mL; 12/Cs

Representative image only.
Corning Mfr # 430771 – Item # EW-29530-08
Ideal for filtering cell culture media, biological fluids, and aqueous solutions
  • Large membrane diameters (50, 70, and 90mm) and included glass prefilters increase flow rates
  • Provided sterile and certified nonpyrogenic

SPECS & DESCRIPTION

Specifications & Description

  • Filter Diameter (mm)50
  • Pore Size (µm)0.2
  • Body MaterialPolystyrene
  • Funnel Size (mL)250
  • Adapter ColorRed
  • DescriptionDisposable Vacuum Filtration Systems, 0.2um NYL, 250 mL; 12/Cs

Key Features

  • Large membrane diameters (50, 70, and 90mm) and included glass prefilters increase flow rates
  • Provided sterile and certified nonpyrogenic

More About this Item

Complete filter/storage system includes a polystyrene filter funnel joined by a color-coded polyethylene adapter to a removable PS storage bottle. The adjustable, angled hose connector simplifies vacuum-line attachment and ensures stability. Membrane material and pore size are printed on every unit for easy identification. Glass fiber prefilters are included.

Sterile caps for the easy-grip storage bottles are individually wrapped and designed to ensure a secure seal.

Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat