Corning 430828 Conical-Bottom Tubes, 50 mL/PP/Flat; 25x20 Racks

Representative image only.
Corning Mfr # 430828 – Item # EW-17400-30

$424.00USD / Case of 500


  • 1-5$424.00USD / Case of 500
  • 6-29$381.60USD / Case of 500
  • 30-119$360.40USD / Case of 500
  • 120+$339.20USD / Case of 500


Specifications & Description

  • Max RCF x g15500
  • SterileYes
  • Tube Capacity (mL)50
  • Tube MaterialPolypropylene
  • Tube ColorClear
  • Tube Bottom ShapeConical
  • Tube Length (mm)115
  • Tube Outside Diameter (OD) (mm)28.2
  • Cap IncludedYes
  • Cap StyleFlat Top/Rim Seal
  • GraduationsYes
  • DescriptionConical-Bottom Tubes, 50 mL/PP/Flat; 25x20 Racks

More About this Item

Corning® tubes are available with either plug seal or flat top caps. Fifteen- and 50-mL tubes feature black printed graduations and a white writing patch; 250- and 500-mL tubes feature molded-in graduations. All are sterile and certified nonpyrogenic. The 50-mL tube 17400-44 is self-standing.
You can color code the 15- and 50-mL plug seal tubes using the cap inserts sold separately on page 163. The 250- and 500-mL tubes require adapters 17404-00 and 17404-05 respectively, sold separately.

Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.




Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • Q:

    Are these tubes low-protein binding, as WZ-01945-45 tubes were? If so, what sort of protein-binding capacity do they have and do they come 'certified' as low protein-binding? If not, are there any 50 mL PP tubes that are? Thanks!
    Asked on 6/7/2011 by Di from UK

    1 answer

    • Staff Reviewer


      These are Sterile, certified nonpyrogenic and DNase-/RNase-free. These are made of PP, which naturally has lower protein binding properties than PS. The PS the 01945-45 tubes were made of was specially treated, hence the need for a low protein binding statement.

      Answered on 6/9/2011 by Jen from Technical Support
Displaying question 1

Do you have a question about this product? 


Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat