Corning 431110 square cell culture dish, TC-treated, 245 mm x 245 mm, 16/cs

Representative image only.
Corning Mfr # 431110 – Item # EW-01835-06
Vented lid design provides consistent gas exchange
  • Optically clear for easily viewing cells
  • 2 year warranty

$518.50USD / Case of 16

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (mL)150
  • Overall Height (in)1
  • Overall Height (cm)24.5
  • Overall Depth (in)9 21/32
  • Overall Depth (cm)2.5
  • Overall Width (in)9 21/32
  • Overall Width (cm)24.5
  • Descriptionsquare cell culture dish, TC-treated, 245 mm x 245 mm, 16/cs
  • Warranty2 year
Two year warranty

Key Features

  • Optically clear for easily viewing cells
  • 2 year warranty

More About this Item

These polystyrene cell culture dishes feature stacking beads for easier handling. All models are treated for optimal cell attachment and sterilized by gamma radiation and certified nonpyrogenic. Model 01835-10 features removable spillguard to protect against media spillage during handling and transporting to incubator.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat