Corning 4504-3L Reusable Spinner Flask, 3000 mL, 140 mm center neck

Representative image only.
Corning Mfr # 4504-3L – Item # EW-01837-14
Get better cell production and viability than conventional flasks
  • Side baffles enhance aeration and agitation of flask contents
  • Flasks feature two 45° sidearms
  • Proprietary "stretch" impeller design ensures optimal stirring
  • Autoclavable
  • 3 L capacity
  • 140 mm center neck
  • Two 45 mm sidearm necks

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (mL)3000
  • DescriptionReusable Spinner Flask, 3000 mL, 140 mm center neck

Includes

locking style cap assembly.

Key Features

  • Side baffles enhance aeration and agitation of flask contents
  • Flasks feature two 45° sidearms
  • Proprietary "stretch" impeller design ensures optimal stirring
  • Autoclavable
  • 3 L capacity
  • 140 mm center neck
  • Two 45 mm sidearm necks

More About this Item

This spinner flask offers unsurpassed performance and convenience. All spinner flasks feature unique extended paddle design to ensure uplift flow in all portions of flask providing homogeneous circulation of cells and medium from the bottom of the flask to the top to provide oxygenation and circulation of nutrients. These reusable spinner flasks are equipped with large sidearm openings that easily accept 25- or 50-mL pipettes.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat