Corning Gosselin Octagonal Storage Bottle, sterile PET, graduated, tray packs, 125 mL; 336/cs

Representative image only.
Corning Gosselin Mfr # P125B-06 – Item # EW-34551-12
Lightweight and unbreakable media bottles
  • See-through as glass with molded graduations
  • Ergonomic shape for improved handling
  • Wide neck and tamper-evident leakproof screw cap
  • Sterilized to avoid cross-contamination

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (mL)125
  • Width (InchShort)2 1/8
  • Height (in)4 1/8
  • MaterialPolyethylene Terephthalate (PET)
  • Graduation Interval (mL)25
  • Cap MaterialHDPE
  • Cap / Stopper Size32 mm
  • Cap ColorNatural
  • Special FeaturesTray packs
  • DescriptionOctagonal Storage Bottle, sterile PET, graduated, tray packs, 125 mL; 336/cs
Sterile

Key Features

  • See-through as glass with molded graduations
  • Ergonomic shape for improved handling
  • Wide neck and tamper-evident leakproof screw cap
  • Sterilized to avoid cross-contamination

More About this Item

Natural PET storage bottles are perfect for contact with food, a sampling of media, biologicals, and other aqueous solutions. All bottles are sterile and come with a tamper-evident 32-mm HDPE screw cap with inner lip.

Bottles arrive at your site enclosed in a PE bag packed inside a box available in two choices. The first choice is in bulk packaging. The tamper-evident caps come fully screwed on with the ring activated. It is bound with film wrap and one traceability label. The second choice is in cardboard trays packaging; bottles are sorted in trays of 12 or 24 with a retractable film wrap and a traceability label for each tray. The tamper-evident caps come loosely screwed on with the ring not yet activated.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat