Corning Gosselin TP35C-002 Straight-Sided Screw-Cap Container, Red Cap, PP, 60 mL; 700/cs

Representative image only.
Corning Gosselin Mfr # TP35C-002 – Item # EW-34551-89
Safely collect and transport media samples
  • Keep samples safe inside a shockproof PP container
  • Screw-cap closure with inner lip for a leakproof seal
  • Highly resistant to chemicals and electricity
  • Sterile to prevent sample contamination

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (mL)60
  • MaterialPolypropylene(PP)
  • Cap MaterialPolyethylene (PE)
  • Cap ColorRed
  • Bottle ColorTransparent
  • AutoclavableNo
  • Special FeaturesSterile
  • Outside Diameter (OD) (in)2 1/16
  • Overall Height (in)4
  • DescriptionStraight-Sided Screw-Cap Container, Red Cap, PP, 60 mL; 700/cs
Sterile

Key Features

  • Keep samples safe inside a shockproof PP container
  • Screw-cap closure with inner lip for a leakproof seal
  • Highly resistant to chemicals and electricity
  • Sterile to prevent sample contamination

More About this Item

These straight-sided cylindrical PP containers are a smart choice for safe sample collection and transportation to laboratories. Ideal for storing diluted bases and acids, and for applications where containers need to keep their shape after bending and flexing. As well as the storage of small electronic parts that need electrical insulation. Sterile and come with a red leakproof PE screw cap.

Containers are protected from particle contamination during shipping. Containers arrive at your site enclosed in a PE bag packed inside a box with a label to show the lot number and expiration date for tracing purposes.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat