Corrosive/Acid Submersible Sump Pump, 47 GPM, Auto; Noryl/316SS/Viton

Representative image only.
Item # EW-75500-84
Only electric submersible pump with entire motor encapsulated in Noryl®
  • Noryl material never rusts and provides excellent resistance against acids and alkalis
  • Compact and lightweight—only 13-1⁄2 lbs—with convenient carrying handle
  • Virtually unbreakable
  • Comes equipped with a fully automatic on/off level switch

PRODUCT OPTIONS

$1,516.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Max Flow Rate (GPM)47
  • Max Flow Rate (LPM)177.9
  • Max Head (ft)28
  • Max Head (m)8.5
  • Max Pressure (PSI)125
  • Max Pressure (bar)8.6
  • Motor TypeAutomatic
  • Power (VAC)115
  • Power (Hz)60
  • Power (amps)5.0
  • Power (Phase)1
  • Wetted MaterialsNoryl/316 SS rotor shaft & hardware, Viton® seals
  • Outlet Connection1.25" NPT(F) inside thread; 1.5" tapered hose connection
  • Max Temperature (° F)135
  • Max Temperature (° C)57
  • Duty Cycle ContinuousYes
  • Length (in)9.875
  • Length (cm)25.1
  • Motor hp0.4
  • DescriptionCorrosive/Acid Submersible Sump Pump, 47 GPM, Auto; Noryl/316SS/Viton

Key Features

  • Noryl material never rusts and provides excellent resistance against acids and alkalis
  • Compact and lightweight—only 13-1⁄2 lbs—with convenient carrying handle
  • Virtually unbreakable
  • Comes equipped with a fully automatic on/off level switch

More About this Item

These pumps can easily be installed in a sump and are ideal for safeguarding vaults, emptying tanks, or pumping out ponds. The unique dual-port design virtually eliminates kinks in your hose; use vertical port for deep/narrow places or use the horizontal port for shallow/wide applications. Thermal breaker incorporated in motor windings shuts off power before over-heating occurs due to locked rotor or long periods of running dry.

For permanent installation, temperature should not exceed 135°F (57°C). For intermittent use, submerge less than 20 minutes in 195°F (90°C) maximum.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat