Costar 4888 8-Pette Multichannel Pipettor, 20-200 uL

Representative image only.
Costar Mfr # 4888 – Item # EW-17401-00
Trigger-style controls are ergonomically designed to minimize user fatigue

PRODUCT OPTIONS

$1,270.00USD / Each

$76.00USD / Each

Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • SterileNo
  • AutoclavableYes
  • Max Volume (µL)200
  • Min Volume (µL)20
  • Min Volume (mL)0.02
  • Max Volume (mL)0.2
  • Min Dispensing (mL)0.02
  • Max Dispensing (mL)0.2
  • Increments (µL)0.5
  • Accuracy (%)±2.00%
  • Number Of Channels8
  • Description8-Pette Multichannel Pipettor, 20-200 uL

More About this Item

Operate these 8-PETTE and 12-PETTE multichannel pipettors with just one hand. They’re ideal for dispensing and sampling identical volumes of liquids over and over again. Pistol grip handle lets you aim more precisely—ideal for use with microwell plates. Remote tip ejection means you never have to touch the tips. Just pull the lever to remove tips, even if they are jammed! Order tips separately below.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat