CPC (Colder) MCD1702 Hose Barbs Body; 1/8" tube ID; 1/8" flow size; 1.65" length; 10/PK

Representative image only.
CPC (Colder) Mfr # MCD1702 – Item # EW-31309-06

$270.00USD / Pkg of 10

SPECS & DESCRIPTION

Specifications & Description

  • Fitting MaterialBrass
  • Connection TypeQuick-Disconnect x Barb
  • Barb Size / Tubing Id (Port 1) (in)1/8
  • Quick-Disconnect Flow Size (in)1/8
  • Min Temperature (° F)-40
  • Max Temperature (° F)180
  • Min Temperature (° C)-40
  • Max Temperature (° C)82
  • Max Operating Pressure (PSI)250
  • Length (cm)4.191
  • DescriptionHose Barbs Body; 1/8" tube ID; 1/8" flow size; 1.65" length

More About this Item

Metal quick-disconnect couplings require a fitting body and an insert with the same flow size (order separately). Withstand vacuum to 250 psi, temperatures from -40 to 180°F, and can be used with gases or liquids.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat