CPC (Colder) Quick-Disconnect Fitting, Hose Barb Insert, Acetal, Straight-Through, 5/16" ID; 1/Ea

Representative image only.
CPC (Colder) Mfr # PLC22005 – Item # EW-06360-84
No more struggling—just press thumb latch
  • Fittings connect in a snap

PRODUCT OPTIONS

$3.60USD / Each

BUY MORE & SAVE

  • 1-9$3.60USD / Each
  • 10-49$3.24USD / Each
  • 50-99$3.06USD / Each
  • 100+$2.88USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Fitting MaterialAcetal
  • Seal MaterialBuna N
  • Sterilization MethodAutoclave or ethylene oxide (ETO)
  • Connection TypeQuick-Disconnect x Hose Barb
  • Barb Size / Tubing Id (Port 1) (in)5/16
  • Quick-Disconnect Flow Size (in)1/4
  • Flow PatternStraight-Through
  • Max Temperature (° F)180
  • Max Temperature (° C)82
  • Max Operating Pressure (PSI)120
  • Max Vacuum (in Hg)28
  • Max Vacuum (mm Hg)711
  • Orifice Dimensions (in)1/4
  • Length (cm)3.429
  • DescriptionQuick-Disconnect Fitting, Hose Barb Insert, Acetal, Straight-Through, 5/16" ID; 1/Ea

Key Features

  • Fittings connect in a snap

More About this Item

These CPC® plastic quick-disconnect fittings feature an ergonomic design and thumb latch for an easy grip and simple operation. Simply plug the coupling insert into the coupling body to connect fittings. Fittings will lock into place immediately. The audible click when the coupling engages confirms a solid connection. To disconnect fitting halves, simply press the button on the coupling body. Standard flow quick-disconnect couplings require a body and an insert of the same flow size.

A complete coupler requires a fitting body and an insert (order separately).

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat