CPS Products CC220 Refrigerant Charging Scales 220 Lb Capacity

Representative image only.
CPS Products Mfr # CC220 – Item # UX-10110-90
Accurate refrigerant charging and recovery of AC&R systems
  • CC220 and CC800A
  • Large easy-to-read display with magnetic backing
  • Unmatched ±0.015% of reading accuracy
  • Extended 220 lb / 100 kg capacity
  • Compensated for off-center loading
  • Full mechanical and visual overload protection
  • Convenient 6 ft coil cord
  • Extremely compact design
  • Imperial or metric selectable
  • CC220 Only
  • Removable scale platform
  • Operates 60 continuous hours on two 9 V alkaline batteries
  • CC800A Only
  • Programmable for automatic operation— program to transfer or recover a pre-set amount of refrigerant, hit "go" and walk away
  • Operates 30 continuous hours on two 9 V batteries—no line voltage required
  • 1 year warranty

PRODUCT OPTIONS

$380.75USD / Each

$185.00 - $264.00USD / Each

for an additional
$185.00USD / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Capacity Dual Range220 lbs / 100 kg
  • Readability Dual Range0.25 oz / 10 grams
  • Low Battery IndicatorYes
  • Battery2 9V alkaline (included)
  • Platform Length (in)8 3/4
  • Platform Width (in)8 3/4
  • DescriptionRefrigerant Balance
  • Warranty1 year
1 Year Warranty

Includes

Two 9 V alkaline batteries.

Key Features

  • CC220 and CC800A
  • Large easy-to-read display with magnetic backing
  • Unmatched ±0.015% of reading accuracy
  • Extended 220 lb / 100 kg capacity
  • Compensated for off-center loading
  • Full mechanical and visual overload protection
  • Convenient 6 ft coil cord
  • Extremely compact design
  • Imperial or metric selectable
  • CC220 Only
  • Removable scale platform
  • Operates 60 continuous hours on two 9 V alkaline batteries
  • CC800A Only
  • Programmable for automatic operation— program to transfer or recover a pre-set amount of refrigerant, hit "go" and walk away
  • Operates 30 continuous hours on two 9 V batteries—no line voltage required
  • 1 year warranty

More About this Item

The Compute-A-Charge® series of refrigerant scales are the professionals’ preferred tool for accurate refrigerant charging and recovery of AC&R systems. Each unit is calibrated to strict NIST standards offering unparalleled 0.015% of reading accuracy over its entire 220 lb / 100 kg range. An extra large 11⁄2" x 2"/ 37 mm x 48 mm high-resolution LCD readout is encompassed in an ergonomic handheld remote, which includes a 6-ft coil cord, hanging hook and magnetic backing for attachment to metal surfaces. An “intelligent” auto-off feature turns the unit off when the unit is inactive after approximately 10 minutes.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat