CPS Products VG100A Portable Vacuum Gauge, LED indicators, atmospheric to 25 microns

Representative image only.
CPS Products Mfr # VG100A – Item # EW-42500-07
Provide constant indication and monitoring of the evacuation process from atmospheric down to 0 micron
  • VG100A
  • Range from atmospheric to 25 microns
  • Nine high-intensity LEDs indicate vacuum level
  • VG200
  • Range from atmospheric to 0 microns
  • Large 5-digit LCD
  • Readout in microns, in. Hg, or mBar
  • Continuous measurement indication
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Accuracy±10% of reading
  • Max Vacuum (\" Hg)29.999
  • Min Vacuum (\" Hg)0
  • Process Connection1/4\" SAE female knurl nut
  • Unit Of Measurementmicrons, \" Hg, mbar
  • DisplayLED Indicators
  • Battery Type9 V
  • Battery Life18 hours continuous use typical
  • Depth (in)1 5/8
  • Height (in)5
  • Width (in)2 3/4
  • Depth (cm)4.1
  • Height (cm)12.7
  • Width (cm)7
  • DescriptionPortable Vacuum Gauge, LED indicators, atmospheric to 25 microns
  • Warranty1 year
1 Year Warranty

Key Features

  • VG100A
  • Range from atmospheric to 25 microns
  • Nine high-intensity LEDs indicate vacuum level
  • VG200
  • Range from atmospheric to 0 microns
  • Large 5-digit LCD
  • Readout in microns, in. Hg, or mBar
  • Continuous measurement indication
  • 1 year warranty

More About this Item

This advanced vacuum measurement instrument provide constant indication and monitoring of the evacuation process from atmospheric down to 0 micron. Advanced surface mount technology automatically compensates for ambient changes in the environment ensuring accuracy and consistency in performance. Rugged field-cleanable sensor is able to withstand 400 PSI of positive pressure. Instrument is CE approved.

  • Range from Atmospheric to 25 microns
  • Nine high-intensity LEDs indicate vacuum level

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat