CR Magnetics CR4480-10 3 Phase 4/20MA:Ac Current Ave Rms Xducer

Representative image only.
CR Magnetics Mfr # CR4480-10 – Item # EW-68480-08
A variety of inputs and ouputs are available to satisfy any application
  • 35mm DIN Rail or Panel Mount
  • Available with 0 - 5 Vdc, 0 - 10 Vdc, or 4 - 20 mA DC outputs
  • Highest precision available
  • Connection diagram printed on case

PRODUCT OPTIONS

$239.90USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Max Input (AAC)10
  • Min Input (AAC)0
  • Max Output (ADC)0.02
  • Min Output (ADC)0.004
  • Basic Accuracy (%)±0.5% and 1.0% available
  • Description3 Phase 4/20MA:Ac Current Ave Rms Xducer

Key Features

  • 35mm DIN Rail or Panel Mount
  • Available with 0 - 5 Vdc, 0 - 10 Vdc, or 4 - 20 mA DC outputs
  • Highest precision available
  • Connection diagram printed on case

More About this Item

CR4100 Series
The CR4100 Series true RMS Current Transducers and Transmitters are designed for applications where AC current waveforms are not purely sinusoidal. More precise and accurate than other transducers, these devices are ideal in chopped wave and phase fired control systems.

CR4200 Series
The CR4200 Series, Current Transmitters produce a calibrated 4-20 mA DC signal that is proportional to the average RMS input AC current. Designed for multi-point current sensing, these devices provide excellent features in a high value package. The output signal is generated from a user supplied 24 Vdc power supply within the output current loop.

CR4400 Series
The CR4400 Series, Average RMS Voltage Transducers and Transmitters are designed to provide a DC output proportional to the AC current input. These devices are best suited for general applications, such as fixed frequency voltage supplies.

CR4500 Series
The CR4500 Series, true RMS Voltage Transducers and Transmitters are designed for applications where AC voltage waveforms are not purely sinusoidal. More precise and accurate than other devices, these units are ideal in chopped wave and phase fired control systems.

CR4800 Series
The CR4800 Series, Average RMS Voltage Transducers and Transmitters are designed to provide a DC output proportional to the AC voltage input. These devices are best suited for general applications, such as fixed frequency voltage supplies.

CR5200 Series
The CR5200 Series, DC Current Transducers are designed to provide a DC signal which is proportional to a DC sensed current. These devices are designed for direct current only, targeting them towards general and daily applications. The ranges 2 to 10 Amp utilize an advanced Magnetic Modulator technology and the ranges 20 amps and above utilize Hall Effect technology.

CR5400 Series
The CR5400 Series, AC/DC Hall Effect Current Transducers, are designed to provide a bipolar output that proportionally reflects (traces) the waveform of the input current. These devices are specifically targeted to be used in applications where multi-mode current sensing is required.




REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat