CR Magnetics CR5220S-200 4 - 20 mA DC output, DC Current, 0-200 Amps

Representative image only.
CR Magnetics Mfr # CR5220S-200 – Item # EW-68511-19
A variety of inputs and outputs are available to satisfy any application
  • 35mm DIN Rail or Panel Mount
  • Available with analog 4-20 ma or 0-5 Vdc outputs
  • 24 Vdc powered
  • Use with external current transformers
  • Highest precision available
  • Connection diagram printed on case
  • Directly connect to PLC
  • Sense motor stalls and short circuits
  • Monitor industrial instrumentation
  • Check process control loops
  • 1 year warranty

PRODUCT OPTIONS

$340.75USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Max Input (AAC)200
  • Min Input (AAC)0
  • Max Output (VDC)24
  • Min Output (VDC)0
  • Max Output (ADC)0.02
  • Min Output (ADC)0.004
  • Basic Accuracy (%)0.01
  • Description4 - 20 mA DC output, DC Current, 0-200 Amps
  • Warranty1 Year
1 Year WarrantyConformite Europeenne

Key Features

  • 35mm DIN Rail or Panel Mount
  • Available with analog 4-20 ma or 0-5 Vdc outputs
  • 24 Vdc powered
  • Use with external current transformers
  • Highest precision available
  • Connection diagram printed on case
  • Directly connect to PLC
  • Sense motor stalls and short circuits
  • Monitor industrial instrumentation
  • Check process control loops
  • 1 year warranty

More About this Item

CR Magnetics is proud to introduce a new line of Split Core Current Transducers. Split core devices give the user more options when implementing a sensing application. These devices can be installed on existing power systems without the need to remove power. Also, they make assembling new nstallations much easier than solid core designs. The advanced package includes capability of mounting on either a panel or standard DIN rail installations.

CR4110/20S Series
The CR4110/20S Series provide True RMS sensing of the current waveform. True RMS is recommended when sensing current waveforms that are variable frequency, chopped up, or non-sinusoidal in general.

CR4410/20S Series
The CR4410/20S Series provide Average RMS sensing of the current waveform. Average RMS is recommended when sensing current waveforms that have a fixed frequency, and are usually for loads operated from standard utility power.

CR4210S Series
The CR4210S Series are Self Powered devices providing a proportional DC voltageoutput that is powered by the sensed current. These products are ideal for applications where instrument power is not available.

CR4220S Series
The CR4220S Series are Loop Powered devices providing a proportional DC current output that is powered by a DC power supply within the output current loop. These products are ideal for applications where instrument power is remotely located away from the sensing point.

CR5210/20S Series
The CR5210/20S Series are DC Current Sensing devices that give the average DC value of a direct current input waveform. The CR5210S has a +/- 5VDC that is Bi-Directional, ideal for battery charging applciations.

CR5410S Series
The CR5410S Series are AC/DC Current Sensing devices providing a proportional DC voltage output that provides an identical calibrated waveform to the input current signal. Ideal for closed loop applciations.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat