CR Magnetics CR5410-50 Cr5410-50:Ac/Dc Current Transducer 0-50A

Representative image only.
CR Magnetics Mfr # CR5410-50 – Item # EW-68480-31
  • APPLICATIONS
  • Battery chargers and systems
  • DC motor drives
  • Power supply management
  • Mobile applications
  • Power sensing
  • Inverter and multi-frequency drives (AC/DC)
  • Multi-mode ground paths with AC and DC (AC/DC)
  • Panel or DIN rail mounts
  • 1 year warranty
  • PRODUCT OPTIONS

    $163.00USD / Each

    $133.00 - $206.00USD / Each

    for an additional
    $133.00USD / Each
    for an additional
    $206.00USD / Each
    Time to recalibrate? Click on the calibration service to view details, then order.

    SPECS & DESCRIPTION

    Specifications & Description

    • Max Input (AAC)50
    • Min Input (AAC)0
    • Max Input (ADC)50
    • Min Input (ADC)0
    • Max Output (VAC)5
    • Min Output (VAC)-5
    • Max Output (VDC)5
    • Min Output (VDC)-5
    • Basic Accuracy (%)±1% full-scale
    • DescriptionCr5410-50:Ac/Dc Current Transducer 0-50A
    • Warranty1 Year
    1 Year Warranty

    Key Features

    • APPLICATIONS
    • Battery chargers and systems
    • DC motor drives
    • Power supply management
    • Mobile applications
    • Power sensing
    • Inverter and multi-frequency drives (AC/DC)
    • Multi-mode ground paths with AC and DC (AC/DC)
    • Panel or DIN rail mounts
  • 1 year warranty
  • More About this Item

    The Series 52 DC Current Transducers are designed to output a DC signal which is proportional to a DC current input signal. These devices are for direct current only, targeted towards general DC current sensing.

    The Series 54 AC/DC Current Transducers provide a bipolar output that proportionally reflects the input bipolar current. These devices are specifically designed to be used in applications where multi-mode current sensing is required.

    The Series 53 DC Voltage Transducers provide an output DC signal that is proportional to the input DC Voltage. These devices are focused to provide an easy solution to DC Voltage instrumentation needs.

    REVIEWS

    Q&A

    CUSTOMER SUPPORT

    Need Help with this product?

    Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

    Call Us At1-800-323-4340
    Live chat