CR Magnetics CR7310 Ground Fault Sensing Relay 120Vac Trip Range 0.1 to 1.0 A

Representative image only.
CR Magnetics Mfr # CR7310-EH-120-.11-X-CD-ELR-I – Item # EW-68480-37
  • 1 year warranty

$248.50USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Load Rating0.1 to 1.0 A
  • Control Voltage120 VAC
  • Input Power (VAC)110
  • Max Current (amps)20
  • DescriptionGround Fault Sensing Relay 120Vac Trip Range 0.1 to 1.0 A
  • Warranty1 Year
1 Year Warranty

Key Features

  • 1 year warranty

More About this Item

These UL listed Current Sensing Relays are designed to monitor current levels in AC conductors, and provide a dry relay contact activation when the current rises above or falls below a user adjusted set point. The CR4395 series is for general applications, and the CR7310 series is for ground fault measurement and the CR5395 series, Direct Current Sensing relay provides a precision and cost effective method for monitoring DC current.

FEATURES

  • Variable trip point and time delay
  • Monitors currents from 10mA to 60 AC Amps (CR7310 and CR4395)
  • Monitors currents from 1.0 Adc to 100 Adc (CR5395)
  • Bi-polar (CR5395)
  • Electrical isolation between circuits
  • Output relay rated up to 20 Amps
  • LED relay status indicator
  • Dead band prevents relay chatter
  • Calibrated dial
  • External current transformers available

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat