Crosstex Sani-Tube Sterilization Tubing, Nylon, 4 In x 100 Ft, w/o Indicator

Representative image only.
Crosstex Mfr # SN4 – Item # EW-10703-07
Used in steam, chemical vapor, or dry heat up to 425°F ( 218°C)

SPECS & DESCRIPTION

Specifications & Description

  • Width (in)4
  • Length (in)1200
  • Width (cm)10
  • Length (cm)3050
  • DescriptionSani-Tube Sterilization Tubing, Nylon, 4 In x 100 Ft, w/o Indicator

More About this Item

Manufactured from clear, puncture-resistant 1.5 mil nylon. Easily sealed with heat sealer or process indicator tape (sold separately), Sani-Tubes are an economical and convenient way to package items for sterilization. Available with or without process indicators. Latex-free.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat