Crosstex Self-Seal Sterilization Pouches, Multiparameter, 7.5" X 13"; 200/Box, 1,000/Case

Representative image only.
Crosstex Mfr # SCL2 – Item # EW-10703-54
Provides breathability, a sterile barrier, and indication of processing without the need to heat seal
  • Perfect for small instruments that require frequent sterilization
  • Multi-parameter pouches confirm all sterilization criteria — time, temperature, and steam
  • Easily visible internal and external multi-parameter indicator printed directly on the pouch satisfies all criteria for sterilization -- Time, Temperature, and Presence of Steam
  • Meets ISO and CDC standards to ensure effective sterilization
  • Triple seal edges protect pouches against separation or tearing by instruments
  • Eliminate the extra step of adding multi-parameter indicators to each pouch
  • Provides the highest level of sterility assurance

SPECS & DESCRIPTION

Specifications & Description

  • Width (in)13
  • Height (in)7 1/2
  • Width (cm)33
  • Height (cm)19
  • DescriptionSelf-Seal Sterilization Pouches, Multiparameter, 7.5\" X 13\"; 200/Box, 1,000/Case

Key Features

  • Perfect for small instruments that require frequent sterilization
  • Multi-parameter pouches confirm all sterilization criteria — time, temperature, and steam
  • Easily visible internal and external multi-parameter indicator printed directly on the pouch satisfies all criteria for sterilization -- Time, Temperature, and Presence of Steam
  • Meets ISO and CDC standards to ensure effective sterilization
  • Triple seal edges protect pouches against separation or tearing by instruments
  • Eliminate the extra step of adding multi-parameter indicators to each pouch
  • Provides the highest level of sterility assurance

More About this Item

Standard Pouches feature triple seal edges — three separate heat sealed rails secure edges from separation or tearing by instruments. Constructed of wet strength treated, virgin medical grade paper that meets or exceeds medical pouch standards. Blue tinted transparent film facilitates easy viewing of instruments and identification of punctures or tears in film. Easily visible external process indicator arrows change color with sterilization heat. Follow CDC recommendations and insert internal indicators inside puches to confirm sterility inside (sold separately).
Multi-Parameter Pouches provide the highest level of sterility assurance. Eliminate the extra step of adding separate indicators to each pouch with these multi-parameter indicators that meet all criteria for sterilization including time, temperature, and presence of steam with internal and external indicators printed directly on the pouch. Meets ISO and CDC standards to ensure effective sterilization.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat