Crosstex Sterilization Indicator Tape; 1 In X 60 Yds, Case 18 Rolls.

Representative image only.
Crosstex Mfr # STL – Item # EW-10703-60
  • Indicates specific temperature has been achieved during sterilization cycle

$167.00USD / Case of 1

SPECS & DESCRIPTION

Specifications & Description

  • Width (in)1
  • Length (in)2160
  • Width (cm)2.5
  • Length (cm)5486
  • DescriptionSterilization Indicator Tape; 1 In X 60 Yds, Case 18 Rolls.

Key Features

  • Indicates specific temperature has been achieved during sterilization cycle

More About this Item

Color change to dark tan ndicates specific tempearture has been reached during sterilization cycle. Tape effectively seals sterilization tubing, autoclave bags, and CSR sterilization wraps.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat