Crystal 15PSIXP2I Digital Pressure Gauge, 15 psi

Representative image only.
Crystal Mfr # 15PSIXP2I – Item # EW-68436-70
Accuracy not affected from 14 to 122°F (-10 to 50°C)
  • Start and stop multiple collection runs from the XP2i keypad
  • Replaces five or more digital test gauges
  • Marine grade enclosure resists corrosion
  • IP67 certified
  • Offers 15 psi max pressure range

PRODUCT OPTIONS

$1,333.00USD / Each
sign in for your price.

$184.00USD / Each

Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Accuracy±0.1% of reading (20% to 100% of full scale); ±0.02% full-scale (below 20% of full scale)
  • Dial Size (in)4.5
  • Dial Size (mm)114
  • Min Pressure (PSI)0
  • Max Pressure (PSI)15
  • Min Temperature (° F)14
  • Max Temperature (° F)122
  • Min Temperature (° C)-10
  • Max Temperature (° C)50
  • Wetted Materials316 SS
  • CaseAluminum
  • Lens MaterialPolyester
  • Process Connection7/16"-20 UNF(F)
  • Unit Of Measurementpsi, kPa, bar, kg/cm²
  • Display5-digit LCD, 0.65" H
  • Battery TypeThree AA (included)
  • Battery Life1500 hours
  • Enclosure RatingIP67
  • Media CompatibilityGases and liquids compatible with wetted materials
  • Description15PSI Digital Pressure Gauge .1% Accuracy

Key Features

  • Start and stop multiple collection runs from the XP2i keypad
  • Replaces five or more digital test gauges
  • Marine grade enclosure resists corrosion
  • IP67 certified
  • Offers 15 psi max pressure range

More About this Item

The XP2i digital pressure gauges provide an accurate reading of 0.1% from 14 to 122°F (-10 to 50°C). The gauges are easy to operate with the use of three simple function buttons. A fast pressure safety valve (PSV) mode allows you to capture and display the relief pressure even if you are not looking at the gauge when the valve opens.

Sealed against dust and water, the gauges are IP67 certified for 30 minutes of full submersion under 3 ft (1 m) of water. They are designed to survive falls with no affect on accuracy and feature a corrosion resistant nickel-plated housing. A large, high contrast LCD with backlight makes it easy to read the display anywhere.

ACCESSORIES

Accessories

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat