Crystal 3KPSIXP2I-DL Digital Pressure Gauge with Data Logger, 3000 psi, Xp Software

Representative image only.
Crystal Mfr # 3KPSIXP2I-DL – Item # EW-68436-96
Collect up to 6,000 data points — Ideal for oil and gas industry
  • Change data collection parameters from either a computer or the keypad of an XP2i
  • Start and stop multiple collection runs from the XP2i keypad
  • Switch an XP2i from standard to DataLogger mode in minutes
  • With the DataLoggerXP option, this gauge is a unique, high accuracy, intrinsically safe data logging solution
  • Offers 3,000 psi max pressure range with datalogger and XP software
  • 1 year warranty

PRODUCT OPTIONS

$2,711.00USD / Each
sign in for your price.

$207.00 - $292.00USD / Each

Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Accuracy±0.1% of reading (20% to 100% of full scale); ±0.02% full-scale (below 20% of full scale)
  • Dial Size (in)4.5
  • Dial Size (mm)114
  • Min Pressure (PSI)0
  • Max Pressure (PSI)3000
  • Min Temperature (° F)14
  • Max Temperature (° F)122
  • Min Temperature (° C)-10
  • Max Temperature (° C)50
  • Wetted Materials316 SS
  • CaseAluminum
  • Lens MaterialPolyester
  • Process Connection7/16"-20 UNF(F)
  • Unit Of Measurementpsi, kPa, bar, kg/cm²
  • Display5-digit LCD, 0.65" H
  • Battery Type3 AA (included)
  • Battery Life1500 hours
  • Enclosure RatingIP67
  • Media CompatibilityGases and liquids compatible with wetted materials
  • Description3000 Psi Std. Engineering Unit W/Datalogger Xp Software
  • Warranty1 year
1 Year WarrantyCanadian Standards AssociationIntrinsically SafeIP 67

Includes

CD, Quick Setup ''luggage tag'', 3 AA batteries, manual, cable, and 1/4" NPT(M) adapter.

Key Features

  • Change data collection parameters from either a computer or the keypad of an XP2i
  • Start and stop multiple collection runs from the XP2i keypad
  • Switch an XP2i from standard to DataLogger mode in minutes
  • With the DataLoggerXP option, this gauge is a unique, high accuracy, intrinsically safe data logging solution
  • Offers 3,000 psi max pressure range with datalogger and XP software
  • 1 year warranty

More About this Item

The DataLogger XP software and an XP2i digital test gauge form an integrated data logging solution. While the XP2i performs all of the actual data collection, DataLoggerXP handles the transfer and saving of that data to a computer’s hard drive. Once measurements have been collected and transferred, DataLoggerXP can save the data files directly into a spreadsheet.

Available in the USA only.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat