Crystal M1-300PSI Digital Pressure Gauge, -14.5 to 300 psi

Representative image only.
Crystal Mfr # M1-300PSI – Item # EW-68873-43
Precision and performance at an affordable price
  • ±0.2% of reading accuracy
  • Vertical bar graph

PRODUCT OPTIONS

$816.99USD / Each
sign in for your price.

$184.00USD / Each

Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Accuracy±0.2% of reading from 20% to 100% of full scale; ±0.04% full-scale from 0% to 20% of full scale
  • Dial Size (in)4
  • Dial Size (mm)102
  • Min Pressure (PSI)-14.5
  • Max Pressure (PSI)300
  • Wetted Materials316 SS
  • CasePolyester/polycarbonate blend
  • Lens Materialpolyester
  • Process Connection1/4" NPT(M)
  • Unit Of Measurementpsi, " Hg, mm Hg, kPa, Mpa, mbar, bar, kg/cm², " WC, mm WC
  • Display5-digit LCD, 0.66"H
  • Battery TypeTwo AA (included)
  • Battery Life30,000 hours
  • Enclosure RatingIP65
  • Media CompatibilityGases and liquids compatible with wetted materials
  • Resolution0.01 psi
  • DescriptionDigital Pressure Gauge, -14.5 to 300 psi

Includes

Certification of calibration data, protective thermo plastic boot, two AA batteries

Key Features

  • ±0.2% of reading accuracy
  • Vertical bar graph

More About this Item

Gauges are fully temperature compensated, so the accuracy is the same over the entire operating temperature range. All gauges are tested and calibrated inside environmental test chambers using computer-controlled pressure controllers. Unlike mechanical pressure gauges, M1 gauges have the ability to survive being dropped and subjected to large over-pressure events with no change in calibration.

Easy-to-read 5-digit display features large 0.66” H digits and a bright backlight. Water-resistant enclosure is a polyester/polycarbonate blend and has o-ring seal. The housing and included boot are compatible with many industrial fluids including Skydrol.® The pressure sensor is a piezoresistive silicon sensor with a permanent oil isolation system and integral filter.

Available in the USA only.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat