Data Translation DT9834-8-4-16-BNC Multifunctional USB Module, 8 D/I, 4 A/O, 16 bit

Representative image only.
Data Translation Mfr # DT9834-8-4-16-BNC – Item # EW-18801-70
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Number Of Analog Single Ended Channels8
  • Number Of Analog Output Channels4
  • Max Input (VDC)10
  • Min Input (VDC)-10
  • Data Sample Rate (MHz)500 kHz
  • Min Operating Temperature (° F)32
  • Max Operating Temperature (° F)131
  • Min Operating Temperature (° C)0
  • Max Operating Temperature (° C)55
  • Height (in)8 1/2
  • Width (in)4 1/4
  • Depth (in)2
  • Height (cm)21.6
  • Width (cm)10.8
  • Depth (cm)5.1
  • Power (VDC)5 V (PC USB supply)
  • DescriptionMultifunctional USB Module, 8 D/I, 4 A/O, 16 bit
  • Warranty1 Year
1 Year Warranty

Key Features

  • 1 year warranty

More About this Item

This high performance USB 2.0 data acquisition board allows you to generate waveforms at up to 500 kS/s per channel. You can generate DC, arbitrary, sine, rectangle, or triangle waveforms from four analog output channels simultaneously. Unit allows you to output a single value from a single analog output channel, or multiple outputs from multiple analog output channels. The output channel list gives you the flexibility of updating only the analog output channels you want or updating the digital output lines with specified analog output channels at the D/A clock rate.
Unit includes a 500 volt galvanic isolation barrier that prevents ground loops to maximize analog signal integrity and protect your PC. A BNC connection is provided with eight BNC’s for differential analog inputs, four BNC’s for analog outputs, one BNC for an external A/D clock, one BNC for an external DAC clock, one BNC for an external A/D trigger, and one BNC for an external DAC trigger. Additional features include:
16 output lines that can be clocked synchronously at the analog output rate.
16 digital input lines with interrupt on change capability to monitor external events.
One dynamic digital output line to synchronize with the D/A clock pulse.
5, 32-bit up/down user counter/timers with multiple modes for synchronizing and controlling external events.
True USB 2.0 host interface for transferring data at rates up to 480 Mbits/second.
What’s included: Data Acquisition OMNI CD (includes DT Open Layers device drivers, Ready-to-Measure software, DT Measure Foundry evaluation software), and 6-ft USB cable.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat